Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Raptor™ EtG/EtS LC Column
SDP

Catalog No. 06611452 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
100 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
06-611-452 100 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-611-452 Supplier Restek™ Supplier No. 9325A12
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Proven performance for accurate, reliable ethyl glucuronide (EtG) and ethyl sulfate (EtS) analysis

  • Strong retention consistently resolves analytes from matrix interferences
  • Long column lifetime ensures consistent performance injection after injection
  • Fast, 4-minute, dilute-and-shoot LC-MS/MS analysis supports high sample throughput

Specifications

Diameter (Metric) 2.1 mm
For Use With Ethyl Glucuronide (EtG) and Ethyl Sulfate (EtS) Analysis
Length (Metric) 100 mm
Max. Pressure 600 bar (8,700 psi)
Particle Size 2.7 μm
pH 2 to 8
Pore Size 90 Å
Surface Area 130 m2/g
Temperature Max: 40°C
Stationary Phase Proprietary
Packing Material Superficially Porous Silica (SPP or Core-Shell)
Carbon Load Proprietary
Endcapped Proprietary
Technique Dilute and Shoot LC-MS/MS Analysis
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.