Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Raptor™ EXP™ ARC-18 Guard Column Cartridge
SDP

Catalog No. 06611631 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
5 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
06-611-631 5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-611-631 Supplier Restek™ Supplier No. 9314U0252
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Free-Turn™ architecture allows cartridge changes to be done by hand without breaking inlet/outlet fluid connections, no tools necessary

  • Guard column cartridges require EXP™ Direct Connect Holder (#25808)
  • Pair with EXP™ Hand-Tight Fitting (#25937-25938) for tool-free installation
  • Great with any Raptor™ column for ultimate protection against particulates and matrix contamination, especially when using dilute-and-shoot or other minimal sample preparation techniques
  • Auto-adjusting design provides ZDV (Zero Dead Volume) connection to any 10-32 female port
  • Patented titanium hybrid ferrules can be installed repeatedly without compromising high-pressure seal
  • Raptor™ SPP LC columns combine the speed of SPP with the resolution of USLC technology
  • Easily achieve improved peak separation and faster analysis times with existing HPLC and UHPLC instrumentation

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 5 mm
Product Type Guard Cartridge
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.