Learn More
Description
- Extend Air Canister and Valve Lifetime: No wrenches mean no overtightening or cross-threading damage
- Standalone or Supporting Roles: Use alone or pair with a bellows/diaphragm valve for the ultimate in sample security and convenience
- Check Status at a Glance: If the parts are connected, the valve is open; if they’re apart, it’s closed
- Leak-Free Performance: Each and every valve is helium leak tested to 1x10-6 mL/sec
- Standard compression or tube end fittings accommodate a wide variety of air canisters and related devices
- Compatible with Entech Micro-QT Valves
- A RAVEqc Valve Bracket is required for use with Restek 1, 3, 6, and 15 L Air Sampling Canisters when using the compression fitting mounted directly on the 1/4 in. canister tube stub
Specifications
Specifications
| Type | Male RAVEqc Valve to 1/4 in. Tube End Fitting, Short |
| Length (Metric) | 31 mm (1.23 in.) |
| Material | Stainless Steel |
| Description | Requires 1/4 in. Nut and Ferrule Set, Sold Separately in 5/Pk. (cat. #23161) |
| Capacity | Flow: 2,500 mL/min @ 29 in. Hg |
| Quantity | 1 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
