Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Reading Glass Magnifiers
SCI_ED

Catalog No. S95955 Shop All Eisco Products
Click to view available options
Magnification:
2.25x
2.5x
3x
Dimensions (L x W x H):
16 x 16 x 7 cm
19 x 16 x 8 cm
20 x 18 x 16 cm
Weight (English):
1.47 lb.
2.2 lb.
2.9 lb.

Three sizes for quick, convenient magnification.

  • Chrome-plated metal frames with plastic handles
  • Packed in cardboard box

Specifications

Dimensions (L x W x H) 20 x 18 x 16 cm
Product Type Magnifying Glass
Diameter (Metric) Lens 70 mm
Diameter (Englis) Lens 3 in.
Length (Metric) 20 cm
Length (Metric) Focal 14.98 cm
Weight (Metric) 1.34 kg
Diameter (Metric) Outer 7.62 cm
Height (Metric) 16 cm
Width (Metric) 18 cm
Material Glass
For Use With (Application) For quick, convenient magnification
Width (English) 7 in.
Weight (English) 2.9 lb.
Height (English) 6.2 in.
Length (English) Focal 5.9 in.
Length (English) 7.8 in.
Diameter (English) Outer 3 in.
Magnification 2.5x
Includes Chrome plated bakelite handle
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.