Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Recordall™ Chart Paper
Chart Paper for Discontinued Fisher Recordall™ Series 5000 Recorders
Specifications
For Use With (Equipment) | For Fisher Recordall™ series 5000 recorders |
---|---|
Length (English) | 100 ft. |
Length (Metric) | 30.48 m |
Catalog Number | Product Type | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Product Type | Description | Price | Quantity & Availability | |||||
13-939-35
|
Continuous Record Chart Paper | Major divisions every 1 in.; 5 minor divisions/major | N/A | N/A | N/A | ||||
Description
- Roll is 11 in. wide (28cm) and 100 ft. long (30m)
- Major Division is numbered along the amplitude axis for all units except Cat. No. 13-939-37
† For use with models having electric integrator.
Specifications
For Fisher Recordall™ series 5000 recorders | |
100 ft. | |
30.48 m |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title