Learn More
United Scientific Supplies Rectangular Refraction Cell

Shop All United Scientific Supplies, Inc Products


Description
- Excellent for showing refraction and internal reflection in water, and to measure its refractive index
- Has uniform wall thickness to eliminate distortions
- 6cm x 3cm x 6.2cm high
Specifications
Specifications
| Product Type | Refraction Cell |
| Material | Acrylic |
| Lens Material | Acrylic |
| For Use With (Application) | Study and measure of refraction |
| Dimensions (L x W x H) | 6 x 3 x 6.2 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.