Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Rectangular TLC Developing Tanks, Complete

Catalog No. 111010659 Shop All MilliporeSigma Supelco Products
Click to view available options
Height (Metric):
11 cm
15.5 cm
16 cm
Length (Metric):
7.5 cm
17.5 cm
Width (Metric):
6.2 cm
8 cm
8.2 cm

TLC Developing Tanks come complete with the developing tank and lid.

TLC developing tanks are used to run TLC plates for separation. It is important to maintain saturated conditions during the analysis which can be achieved by using small tanks, filter paper liners and sufficient solvents. The tank can be equilibrated for 30 mins prior to running the plate to yield good results.
TRUSTED_SUSTAINABILITY

Specifications

Material Glass
For Use With (Application) TLC
Includes Developing tank and lid
Length (Metric) 17.5 cm
Width (Metric) 8.2 cm
Height (Metric) 16 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.