Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Red Kap™ Men's Dura-Kap™ Navy Industrial Pant

Catalog No. 191500252 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
28 x 28 in.
28 x 30 in.
28 x 32 in.
28 x 34 in.
28 x 36 in.
28 x 38 in.
30 x 28 in.
30 x 30 in.
30 x 32 in.
30 x 34 in.
30 x 36 in.
30 x 38 in.
32 x 28 in.
32 x 30 in.
32 x 32 in.
32 x 34 in.
32 x 36 in.
32 x 38 in.
34 x 28 in.
34 x 30 in.
34 x 32 in.
34 x 34 in.
34 x 36 in.
34 x 38 in.
36 x 28 in.
36 x 30 in.
36 x 32 in.
36 x 34 in.
36 x 36 in.
36 x 38 in.
38 x 28 in.
38 x 30 in.
38 x 32 in.
38 x 34 in.
38 x 36 in.
38 x 38 in.
40 x 28 in.
40 x 30 in.
40 x 32 in.
40 x 34 in.
40 x 36 in.
40 x 38 in.
42 product options available for selection
Product selection table with 42 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-150-0252 28 x 32 in.
19-150-0250 28 x 28 in.
19-150-0251 28 x 30 in.
19-150-0253 28 x 34 in.
19-150-0256 30 x 28 in.
19-150-0254 28 x 36 in.
19-150-0255 28 x 38 in.
19-150-0258 30 x 32 in.
19-150-0259 30 x 34 in.
19-150-0257 30 x 30 in.
19-150-0260 30 x 36 in.
19-150-0261 30 x 38 in.
19-150-0262 32 x 28 in.
19-150-0263 32 x 30 in.
19-150-0264 32 x 32 in.
19-150-0266 32 x 36 in.
19-150-0265 32 x 34 in.
19-150-0267 32 x 38 in.
19-150-0269 34 x 30 in.
19-150-0268 34 x 28 in.
19-150-0270 34 x 32 in.
19-150-0271 34 x 36 in.
19-150-0274 36 x 30 in.
19-150-0273 36 x 28 in.
19-150-0275 36 x 32 in.
19-150-0272 34 x 38 in.
19-150-0276 36 x 34 in.
19-150-0277 36 x 36 in.
19-150-0278 36 x 38 in.
19-150-0279 38 x 28 in.
19-150-0281 38 x 32 in.
19-150-0282 38 x 34 in.
19-150-0280 38 x 30 in.
19-150-0283 38 x 36 in.
19-150-0284 38 x 38 in.
19-150-0285 40 x 28 in.
19-150-0286 40 x 30 in.
19-150-0289 40 x 36 in.
19-150-0287 40 x 32 in.
19-150-0288 40 x 34 in.
19-150-0290 40 x 38 in.
19-161-135 34 x 34 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 42 options available.
42 options
This item is not returnable. View return policy
Catalog No. 19-150-0252 Supplier Red Kap™ Supplier No. PT20NV 28 32
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

The strong and durable twill fabric has superior soil-release and color-retention capabilities so you won’t be spending any time working out stains or figuring out what wash cycle is right, either. These easy-care properties mean our Dura-Kap Industrial Pants are always ready to go to work.

  • Primary Closure: Zipper
  • Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
  • Fabric: 7.5 oz. Twill
  • Blend: 65% Polyester/35% Cotton
  • Finish: Wrinkle Resistant
  • Closure: Heavy-duty brass ratcheting zipper, button closure
  • Pocket: Two slack-style front pockets, two set-in hip pockets, left has button closure, darts over hip pockets for better fit
  • Waistband: Innerlined for body and shape, folder set band with outlet
  • Touchtex Pro™ Technology provides breathable comfort, lasting colors and stain resistance with an even softer feel
  • TruBlack Fabric resists fading wash after wash
  • Requires minimum ironing thanks to a wrinkle-resistant finish
  • Synthetic blend pocketing and waistband trim
  • Silhouette: Men's Style - traditional easy fit
  • Country of Origin: Imported, Imported Fabric
  • Fit Details: Traditional work pant fit; straight leg opening
  • Gender: Male
  • Materials: Twill, Cotton/Polyester
  • Brand: Red Kap™

Specifications

Size 28 x 32 in.
Product Type Industrial Pants
Gender Men's
Material Polyester, Cotton
Color Navy
No. of Pockets 4
Closure Type Brass ratcheting zipper, button closures
Finish Durable press
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.