Learn More
Red Kap™ Gripper-Front Spun Polyester Pocketless Butcher Coat with Knit Cuffs
Shop All Red Kap Industries ProductsDescription
- Primary Closure: Snap/Gripper
- Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
- Fabric: Plain Weave
- Blend: 100% Polyester
- Closure: Six grippers
- Collar: One-piece, notched lapel
- Cuff: Navy cuffs on navy and light blue coats; white cuffs on white and tan coats
- Length: 44.75 in. (based on size medium - back)
- Pocket: No pockets
- Features:
- No buttons mean fewer repairs and additional protection
- Knit cuffs for additional protection
- No pockets or side vents to help reduce contamination
- 44.75 in. back length based on size medium
- Country of Origin: Imported, Imported Fabric
- Fit Details: Fits true to size. Meant to be worn over clothes.
- Gender: Unisex
- Materials: Plain, Polyester
- Brand: Red Kap™
Specifications
Specifications
| Size | Small |
| Material | Spun Polyester |
| Color | White |
| Closure Type | Snaps |
| Cuff Style | Knit |
| Collar Type | 1-piece collar with notched lapel |
| Style | Regular |
| Size (English) Chest | 36 to 38 in. |
| Length (Metric) | 113.66 cm |
| Length (English) | 44.75 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.