Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Red Kap™ Gripper-Front Spun Polyester Pocketless Butcher Coat with Knit Cuffs

Catalog No. 19166055 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Size (English) Chest:
36 to 38 in.
40 to 42 in.
44 to 46 in.
48 to 50 in.
52 to 54 in.
56 to 58 in.
60 to 62 in.
64 to 66 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Chest
19-166-055 2X-Large 52 to 54 in.
19-166-052 Medium 40 to 42 in.
19-166-051 Small 36 to 38 in.
19-166-053 Large 44 to 46 in.
19-166-054 X-Large 48 to 50 in.
19-166-056 3X-Large 56 to 58 in.
19-166-057 4X-Large 60 to 62 in.
19-166-058 5X-Large 64 to 66 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 19-166-055 Supplier Red Kap™ Supplier No. KS60WH RG XXL
Add to Cart
Add to Cart
This item is not returnable. View return policy

This Pocketless Butcher Coat's lined, lapel collar provides a professional look and its knit cuffs will stay tight around your wrist to keep you warm. Plus, this coat’s six-gripper front makes it easy to take on and off while conforming to food industry standards.

  • Primary Closure: Snap/Gripper
  • Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
  • Fabric: Plain Weave
  • Blend: 100% Polyester
  • Closure: Six grippers
  • Collar: One-piece, notched lapel
  • Cuff: Navy cuffs on navy and light blue coats; white cuffs on white and tan coats
  • Length: 44.75 in. (based on size medium - back)
  • Pocket: No pockets
  • Features:
    • No buttons mean fewer repairs and additional protection
    • Knit cuffs for additional protection
    • No pockets or side vents to help reduce contamination
    • 44.75 in. back length based on size medium
  • Country of Origin: Imported, Imported Fabric
  • Fit Details: Fits true to size. Meant to be worn over clothes.
  • Gender: Unisex
  • Materials: Plain, Polyester
  • Brand: Red Kap™

Specifications

Size 2X-Large
Material Spun Polyester
Color White
Closure Type Snaps
Cuff Style Knit
Collar Type 1-piece collar with notched lapel
Style Regular
Size (English) Chest 52 to 54 in.
Length (Metric) 113.66 cm
Length (English) 44.75 in.
Product Type Butcher Coat
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.