Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Red Kap™ Men's High-Performance White Lab Coats
Shop All Red Kap Industries Products
Click to view available options
Size:
2X-Small
3X-Small
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
7X-Large
8X-Large
9X-Large
12X-Large
Style:
Long
Regular
Size (English) Chest:
32 in.
34 in.
36 in.
38 in.
40 in.
42 in.
44 in.
46 in.
48 in.
50 in.
52 in.
54 in.
56 in.
58 in.
60 in.
66 in.
Size (Metric) Chest:
81.3 cm
86.4 cm
91.4 cm
96.5 cm
101.6 cm
106.7 cm
111.8 cm
116.8 cm
121.9 cm
127 cm
132 cm
137.2 cm
142.2 cm
143.2 cm
152.4 cm
167.6 cm
Description
- 5 oz. performance blend poplin
- 80% polyester/20% combed cotton blend
- Pre-cure durable press finish
- Care: light soil wash
- Closure: five button
- One-piece, lined, notched lapel collar
- Left breast pocket, bartacked pencil stall, two lower pockets
- Side vent openings
- White
Specifications
Specifications
Product Type | General Purpose Lab Coat |
Size | 12X-Large |
Gender | Men's |
Material | Polyester, Cotton |
Color | White |
Closure Type | Buttons |
Disposable | Reusable |
Sterility | Non-sterile |
Style | Regular |
No. of Pockets | 3 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction