Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Red Kap™ Men's Red-E-Prest™ Work Pant, Navy
Shop All Red Kap Industries Products
Click to view available options
Size:
29 x 34 in.
31 x 32 in.
34 x 30 in.
34 x 34 in.
42 x 30 in.
Description
- Primary Closure: Zipper
- Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
- Fabric: 7.5 oz. Twill
- Blend: 65% Polyester/35% Cotton
- Finish: Post-cure durable press
- Closure: Heavy-duty brass ratcheting zipper, button closures
- Pocket: Two slack-style front pockets, two set-in hip pockets, left has button closure, darts over hip pockets for better fit
- Waistband: Innerlined for body and shape, Ro Kap construction, synthetic blend trim
- Features:
- No-roll waistband has enhanced engineering to withstand industrial laundry stress and abrasion
- Touchtex™ Technology provides breathable comfort, lasting colors and stain resistance with an even softer hand
- Our 65% Polyester/35% Cotton Black fabric resists fading wash after wash
- Requires minimum ironing thanks to a wrinkle-resistant finish
- Plenty of pockets to store the tools of the trade
- Synthetic blend pocketing and waistband trim
- Silhouette: Men's Style - traditional easy fit
- Country of Origin: Imported, Imported Fabric
- Fit Details: Traditional work pant fit; straight leg opening
- Gender: Male
- Materials: Twill, Cotton/Polyester
- Brand: Red Kap™
Specifications
Specifications
Size | 31 x 32 in. |
Product Type | Work Pants |
Gender | Men's |
Material | Cotton, Polyester |
Color | Navy |
No. of Pockets | 4 |
Closure Type | Zipper |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction