Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Red Kap™ Specialized Lab Coats

Catalog No. p-3802161 Shop All Red Kap Industries Products
Change view
Click to view available options
Style:
Long
Regular
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Size (English) Chest:
32 to 34 in.
36 to 38 in.
40 to 42 in.
44 to 46 in.
48 to 50 in.
52 to 54 in.
56 to 58 in.
60 to 62 in.
64 to 66 in.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Style Size Size (English) Chest
19-166-235 Regular Small 36 to 38 in.
19-166-236 Regular Medium 40 to 42 in.
19-166-237 Regular Large 44 to 46 in.
19-166-238 Regular X-Large 48 to 50 in.
19-166-240 Regular 3X-Large 56 to 58 in.
19-166-239 Regular 2X-Large 52 to 54 in.
19-166-241 Regular 4X-Large 60 to 62 in.
19-166-242 Long Large 44 to 46 in.
19-166-243 Regular 5X-Large 64 to 66 in.
19-166-244 Regular X-Small 32 to 34 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Catalog No. 19-166-235 Supplier Red Kap™ Supplier No. KP38WH RG S
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Pocketless lab coat features five snaps for secure closure and side vent openings to allow for mobility and comfort.

  • Primary Closure: Snap/Gripper
  • Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
  • Fabric: 5 oz. Performance Blend Poplin
  • Blend: 80% Polyester/20% Combed Cotton
  • Finish: Wrinkle Resistant
  • Closure: Five grippers
  • Collar: One-piece, lined, notched lapel
  • Length: 41.5 in. (all sizes - back)
  • Pocket: Pocketless
  • Features: No buttons mean fewer repairs and additional protection
  • Requires minimum ironing thanks to a wrinkle-resistant finish
  • Side vent openings for easy access to underneath attire
  • 41.5 in. back length on all sizes
  • Country of Origin: Imported, Imported Fabric
  • Fit Details: Fits true to size. Meant to be worn over clothes.
  • Gender: Male
  • Materials: Poplin, Cotton/Polyester
  • Brand: Red Kap™

Specifications

Product Type General Purpose Lab Coat
Size Small
Gender Men's
Material Polyester, Cotton
Color White
Closure Type Snaps
Disposable Reusable
Sterility Non-sterile
Style Regular
No. of Pockets None
Collar Type Notched Lapel
Finish Pre-cure Durable Press
Size (English) Chest 36 to 38 in.
Item Description Gripper Front
Length (English) 41.5 in.
Length (Metric) 105.41 cm
Construction Polyester, Combed Cotton
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.