Learn More
Description
Requires
Rotor, cold trap and vacuum pump
Centrifugal force and vacuum rapidly concentrate multiple small samples, such as RNA and proteins. Microprocessor-controlled cooling and heating systems protect delicate samples from heat during processing.
- Programming holds two temperatures and times
- Setpoints for first and second temperatures and run times are selected separately
- PREHEAT/COOL button activates the refrigeration system and heater to reach setpoint temperature
- Set temperatures and times can be altered while a program is in process
- Memory stores up to nine user-defined programs
- Choose removable acrylic lid or solvent-resistant glass lid, each with large phenol-free lid gasket
- Utilize centrifugal force, vacuum and heat
- Brushed, stainless steel and glacier white, epoxy-coated steel exterior w/blue accents
- 300-watt heater increases temperature in one degree increments up to 100C
- Quick-Start One Button Start Up to simultaneously activate rotor, heater, timers and vacuum pump
- Brushless motor spins up to 1725rpm
- Quick-Stop system stops vacuum pump, open valve and stop rotor
- Automatic vacuum release valve
- Lid latch with safety sensors
- Easy-to-read LCD display
- Separate heat and run times, each from 1 to 999 minutes
- Audible alarm signals completion of set point run time
- Electrical receptacle enables connection of accessory vacuum pump
- Vacuum pump has quick disconnect fitting for connection of a vacuum gauge
- 12 in. dia. chamber accommodates a wide variety of rotors, including microtiter plate rotors for 96-well plates
Order Info
W x D x H (closed): 14.7 x 19.3 x 11.7 in. (37.3 x 49 x 29.6cm)
Compliance
ETL and ETL-C compliant
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Certifications | CE, ETL, ETL, UL 3101-1/61010-1 |
| Closure Material | Acrylic |
| Chamber Material | Epoxy-coated Aluminum |
| Model | CentriVap |
| Temperature Range (Metric) | -4°C to +100°C |
| Volume (Metric) | 25 mL |
| Display | LCD |
| Holds | 4 Standard 96-well Plate or 2 Deep-well Plate |
| Includes | 115V Electrical receptacle on the back, 10 ft., 3-wire cord with NEMA 5-20 plug |
| Material | Epoxy-coated Aluminum |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

