Learn More
Description
Includes
Supplied with IEC connector and detachable IEC lead.
- Separate AC and DC color-coded terminals
- AC and DC voltages can be used simultaneouly up to maximum combined load of 6A
- DC voltages appear on digital display on front panel
- Output voltage monitored by system that detects overloads and short circuits, cuts power to terminals
Order Info
Operates on 220V 50Hz.
Specifications
Specifications
| Product Type | Regulated Power Supply |
| For Use With (Equipment) | Electronics |
| Material | Plastic |
| Voltage | 220 V |
| Amperage | 6 A |
| Hertz | 50 Hz |
| Includes | Iec connector and detachable iec lead |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
