Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Ergonomic Washing Brush- Soft/Split

Catalog No. 17932122 Shop All Remco Products
Click to view available options
Color:
Blue
Green
Red
White
Yellow

Vikan™ Color-Coded Ergonomic Washing Brush is fully color-coded and has split fiber bristles that retain water for a good washing effect.

Made especially for wet cleaning applications in the food processing industry, the Ergonomic Washing Brush has split filaments that 'carry' water and washing fluid. The ergonomic handle makes the brush easy and efficient to use.

Specifications

Product Type Cleaning Brush
Bristle Material Polyester
Bristle Type Soft/Split
Color-coded Yes
Handle Material Polypropylene
Sterility Non-sterile
Autoclavable Not Autoclavable
Certifications/Compliance FDA Compliant
Color Green
For Use With (Application) Has split fiber bristles that retain water for a good washing effect
For Use With (Equipment) Washing Brush
Length (English) 12.4 in.
Length (Metric) 314.96 mm
Quantity 1 Ea.
Size Medium
Weight (English) 0.62 lb.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.