Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Replacement Ferrules for SilTite™ μ-Union Connectors
SDP

Catalog No. 06611181 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric):
0.18/0.25 mm to 0.32 mm ID
0.18/0.25 mm to 0.53 mm ID
0.18/0.25 to 0.18/0.25 mm ID
0.32 mm to 0.32 mm ID
0.32 mm to 0.53 mm ID
0.53 mm to 0.53 mm ID
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
06-611-181 0.53 mm to 0.53 mm ID
06-611-182 0.18/0.25 to 0.18/0.25 mm ID
06-611-183 0.18/0.25 mm to 0.32 mm ID
06-611-184 0.18/0.25 mm to 0.53 mm ID
06-611-179 0.32 mm to 0.32 mm ID
06-611-180 0.32 mm to 0.53 mm ID
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06-611-181 Supplier Restek™ Supplier No. 23893
Add to Cart
Add to Cart

Maximum temperature: 400°C

Specifications

Diameter (Metric) 0.53 mm to 0.53 mm ID
Type Ferrule
Temperature (Metric) Max 400°C
For Use With (Equipment) SilTite™ μ-Union Connectors
Description Replacements for MicroUnion
For Use With (Application) Restek™ or Standard Columns
Quantity 10/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.