Learn More
Description
- High-purity output ensures 99.9999% pure gas (at max. flow of 2 L/min)
- Designed for easy, hassle-free cartridge changes
- Glass inside to prevent diffusion
- Polycarbonate housing outside for safety
- Indicator code shown on every trap to avoid confusion in determining when trap needs to be replaced
Specifications
Specifications
| Flow Rate | Max: 2 L/min |
| Description | Helium specific gas filter |
| For Use With (Equipment) | Restek Super Clean Gas Filter Kits |
| For Use With (Application) | Removing Oxygen, Moisture and Hydrocarbons |
| Type | Replacement Gas Fiter |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
