Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ Replacement Needle for Syringe with Valve
SDP

Catalog No. p-8014020
Click to view available options
Needle Point Style:
Cone

Quality needles to fit an SGE syringe prefitted with removable valves

Replacement Needles for use with syringes prefitted with removable valves

  • Needle Length: 50mm
  • Needle Gauge: 23
  • OD: 0.63mm
  • ID: 0.2mm

Choose Cone or Side Hole/Dome tip style

Specifications

Needle Gauge 23 G
Diameter (English) Inner 0.007 in.
Diameter (Metric) Inner Needle 0.20 mm
Diameter (English) Outer 0.024 in.
Diameter (Metric) Inner 0.2 mm
Diameter (Metric) Outer 0.63 mm
For Use With (Application) Chromatography
Product Type Replacement Valve Needle
Length (Metric) Needle 50 mm
Needle Point Style Cone
For Use With (Equipment) Syringe Prefitted with Removable Valves (50μL)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.