Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ Replacement Needles for Agilent 7673, 7683, 7693, and 6850 ALS GC Syringes

Catalog No. p-4121865 Shop All Hamilton Company Products
Click to view available options
Needle Gauge:
26s G
For Use With (Equipment):
Agilent 7673-7683, 6850, 7670, 7671 and 7672 ALS
This item is not returnable. View return policy
This item is not returnable. View return policy

Can be used with removable (RN)-style syringes that are 100 μL and smaller. These needles are manufactured for use with Agilent Instrumentation 7673-7683, 6850, 7670, 7671, and 7672 ALS models. Custom lengths and point styles are available.

Needles are available in 23s gauge, 26s gauge, and 23s-26s gauge.

Six needles per pack.

Specifications

Autoclavable Autoclavable
Needle Gauge 26s G
Length (English) Needle 1.69 in.
Product Type Replacement Needle
Length (Metric) Needle 42.9 mm
Needle Point Style Removable AS
For Use With (Equipment) Agilent 7673-7683, 6850, 7670, 7671 and 7672 ALS
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.