Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ Replacement Needles For On Column Injection Syringes

Catalog No. p-3206573 Shop All Hamilton Company Products
Click to view available options
Length (English) Needle:
4.5 in.
Length (Metric) Needle:
115 mm

Designed for use with On Column removable needle injection syringes

Fused silica needle lengths available in 10 or 11.5cm. Replacement spacers and ferrules are also available.

Specifications

Diameter (Metric) Outer Needle 0.17 mm
Length (English) Needle 4.5 in.
Product Type Replacement Needle
Quantity Ea.
Volume (Metric) 10 μL
Length (Metric) Needle 115 mm
Needle Point Style Cone
For Use With (Equipment) Column Removable Needle Injection Syringes
Connection Type Removable
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.