Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BRANDTECH™ BRAND™ seripettor™ / seripettor™ pro Pump Assembly
Click to view available options
For Use With (Equipment):
Seripettor pro, 25 mL
Seripettor, 25 mL
seripettor, 2 mL
Description
- seripettor™ pump assembly provided with stainless steel lifting spring.
- seripettor™ pro pump assembly provided with Hastaloy™ (stainless) lifting spring, with PEI for UV protection.

Specifications
Specifications
Product Type | Pump Assembly |
Autoclavable | Not Autoclavable |
Color | Clear, Blue, Red |
For Use With (Application) | Dispensing liquid |
For Use With (Equipment) | Seripettor, 25 mL |
Includes | Pump assembly only |
Sterility | Non-sterile |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction