Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Synthware™ Repurification Solvent Still Head, Grease-free



Head only. Condenser and flasks not supplied.
$481.20 - $637.20
Specifications
Includes | PTFE Stopper and Nylon Compression Cap |
---|---|
For Use With (Application) | Organic Synthesis |
Type | Grease-free Repurification |
Material | Borosilicate Glass |
Quantity | 1 Ea. |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
31-501-848
![]() ![]() |
Synthware™
S134250 |
250 mL |
Each for $481.20
|
|
|||||
31-501-849
![]() ![]() |
Synthware™
S134500 |
500 mL |
Each for $637.20
|
|
|||||
Description
Grease-free Solvent Still Head. Access port has threaded 14/10 joint.
Joint accepts:
- PTFE lined silicone septum/compression cap
- Standard 14/20 glass or PTFE stopper
Specifications
PTFE Stopper and Nylon Compression Cap | |
Grease-free Repurification | |
1 Ea. |
Organic Synthesis | |
Borosilicate Glass | |
24/40 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title