Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva RESOURCE™ and SOURCE™ 15 and 5RPC columns

Catalog No. 45002022 Shop All Cytiva Products
Change view
Click to view available options
Volume (Metric):
1.7 mL
10 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
45-002-022 1.7 mL
45-002-021 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 45-002-022 Supplier Cytiva Supplier No. 17506801
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

High Performance Reversed Phase Chromatography

Ideally suited for difficult preparative separations at all scales

  • High resolution separations in minutes
  • High performance at low back pressures
  • High capacity at high flow rates
  • Wide pH stability range
  • Excellent scalability
  • Reproducible quality

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 4.6 mm
Flow Rate 0.5 to 2.5 mL/min
Length (Metric) 100 mm
Ligand Type Matrix surface
Max. Pressure 40 bar (580 psi)
Particle Shape Monosized
Particle Size 15 μm
pH 1 to 12
Quantity 1 Pc.
Stationary Phase Polystyrene/Divinyl Benzene
Product Line SOURCE
Volume (Metric) 1.7 mL
Packing Material Polystyrene/Divinyl Benzene
Endcapped No
Phase Reversed Phase
Material Stainless Steel (316)
Technique Reversed Phase HPLC
Product Type Reversed Phase Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.