Learn More
Description
Specifications
Specifications
| Quantity | 1 Ea. |
| Length (Metric) | 54 mm |
| Product Type | Open Inlet Liner, Sleeve |
| For Use With (Application) | For Trace, Low Volume Samples |
| Geometry | Straight |
| Deactivation | Intermediate-Polarity |
| Diameter (Metric) Inner | 0.75 mm |
| Diameter (Metric) Outer | 5 mm |
| For Use With (Equipment) | For Varian 1078 |
| Liner Material | Borosilicate Glass |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
