Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ 1078/1079 Liners for Varian GCs: Open
SDP

Catalog No. 06718600 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
0.5 mm
0.75 mm
3.4 mm
Deactivation:
Intermediate-Polarity
Siltek
Quantity:
1 Ea.
25/Pk.
5/Pk.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Deactivation Quantity
06-718-600 0.75 mm Intermediate-Polarity 25/Pk.
06-718-587 3.4 mm Siltek 5/Pk.
06-711-341 0.5 mm Intermediate-Polarity 1 Ea.
06-711-762 0.75 mm Intermediate-Polarity 1 Ea.
06-718-336 0.5 mm Intermediate-Polarity 5/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 06-718-600 Supplier Restek™ Supplier No. 21716

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

For Bruker/Varian GCs equipped with 1078/1079 inlets.

  • Material: Borosilicate Glass
  • OD: 5mm
  • Length: 54mm
  • Specifications

    Length (Metric) 54 mm
    Product Type Open Inlet Liner, Sleeve
    Quantity 25/Pk.
    For Use With (Application) For Trace, Low Volume Samples
    Deactivation Intermediate-Polarity
    Geometry Straight
    Diameter (Metric) Inner 0.75 mm
    Diameter (Metric) Outer 5 mm
    For Use With (Equipment) For Varian 1078
    Liner Material Borosilicate Glass
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.