Learn More
Description
- Material: Borosilicate Glass
- OD: 5mm
- Length: 54mm
Specifications
Specifications
| Product Type | Inlet Liner, Sleeve |
| Packing Material | Deactivated Wool |
| Length (Metric) | 54 mm |
| Deactivation | Siltek |
| Quantity | 5/Pk. |
| For Use With (Application) | For Chlorinated Pesticides |
| Includes | Wool |
| Geometry | Top Taper |
| Diameter (Metric) Inner | 2 mm |
| Diameter (Metric) Outer | 5 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
