Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ 11mm Aluminum Crimp Seals w/Septa
Shop All Restek Corporation Products

Click to view available options
Color:
Assorted
Blue
Green
Red
Silver
Yellow
Quantity:
100 Pk.
1000 Pk.
500 Pk.
Material (Liner):
PTFE/Rubber
PTFE/Silicone
PTFE/Silicone/PTFE
Description
- Volume: 2mL (0.06 oz.)
- Size: 11mm (0.43 in.)
Specifications
Specifications
| Material (Liner) | PTFE/Rubber |
| Color | Silver |
| Material | Aluminum |
| Volume (Metric) | 2 mL |
| Quantity | 100 Pk. |
| Type | Crimp Cap |
| Closure Size | 11 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction