Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ 8mm-425 Polypropylene Caps for 8mm Screw-Thread Vials
Shop All Restek Corporation Products

Click to view available options
No. per Pack:
100
1000
Description
Fit all 2.0 mL, 12 x 32 mm, screw-thread 8 mm/425 vial-based autosamplers
Specifications
Specifications
| Color | Black |
| Material | Polypropylene |
| No. per Pack | 100 |
| Type | Open Top Cap |
| Closure Size | 8-425 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction