Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ 9mm Screw Thread Preassembled Short-Cap Vial Closures
SDP

Catalog No. p-3207210 Shop All Restek Corporation Products
Click to view available options
Color:
Black
Green
Yellow
Quantity:
100/Pk.
1000/Pk.

Fit all 2mL, 12 x 32mm, crimp-top vial-based autosamplers

  • Cap material: Polypropylene
  • Preassembled (short cap and liner)

Specifications

Material (Liner) PTFE/Silicone
Color Green
Material Polypropylene
Quantity 1000/Pk.
Closure Size 9 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.