Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ 9mm Thread Pre-Assembled Short-Cap, Screw-Vial Closures
SDP

Catalog No. 06718895 Shop All Restek Corporation Products
Change view
Click to view available options
Color:
Assorted
Black
Blue
Green
Natural
Red
Yellow
Septum:
PTFE/Butyl Rubber
PTFE/Silicone
PTFE/Silicone/PTFE
Quantity:
100/Pk.
1000/Pk.
500/Pk.
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Septum Quantity
06-718-895 Blue PTFE/Butyl Rubber 100/Pk.
06-718-905 Green PTFE/Silicone 100/Pk.
06-718-903 Blue PTFE/Silicone 100/Pk.
06-718-896 Blue PTFE/Butyl Rubber 1000/Pk.
06-718-918 Green PTFE/Silicone/PTFE 1000/Pk.
06-718-915 Blue PTFE/Silicone/PTFE 100/Pk.
06-718-912 Yellow PTFE/Silicone 1000/Pk.
06-718-916 Blue PTFE/Silicone/PTFE 1000/Pk.
06-718-913 Black PTFE/Silicone/PTFE 100/Pk.
06-718-919 Natural PTFE/Silicone/PTFE 100/Pk.
06-718-922 Red PTFE/Silicone/PTFE 1000/Pk.
06-718-920 Natural PTFE/Silicone/PTFE 1000/Pk.
06-719-001 Assorted PTFE/Butyl Rubber 500/Pk.
06-719-002 Assorted PTFE/Silicone 500/Pk.
06-719-003 Assorted PTFE/Silicone/PTFE 500/Pk.
06-718-904 Blue PTFE/Silicone 1000/Pk.
06-718-917 Green PTFE/Silicone/PTFE 100/Pk.
06-718-911 Yellow PTFE/Silicone 100/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 06-718-895 Supplier Restek™ Supplier No. 24473
Only null left
Add to Cart
Add to Cart

Fit all 2mL, 12 x 32mm, crimp-top vial-based autosamplers

  • Material: Polypropylene
  • Preassembled

Specifications

Material (Liner) PTFE/Butyl Rubber
Color Blue
Material Polypropylene
Septum PTFE/Butyl Rubber
Quantity 100/Pk.
Closure Size 9 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.