Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Allure Columns with C18 Column Packing and Trident Fittings
SDP

Catalog No. p-3237745 Shop All Restek Corporation Products
Change view
Click to view available options
Length (Metric):
150 mm
Diameter (Metric):
4.6 mm
Flow Rate:
1 mL/min
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Flow Rate
06-716-081 150 mm 4.6 mm 1 mL/min
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-716-081 Supplier Restek™ Supplier No. 9164565700
Only null left
Add to Cart
Add to Cart

Allure C18 Columns (USP L1) are excellent for LC/MS and ELSD.

  • Fully endcapped
  • Carbon load: 27%
  • Particle size: 5μm, spherical
  • Pore Size: 60Å
  • With Trident Inlet Fitting

Specifications

Column Chemistry Octadecyl Silane
Diameter (Metric) 4.6 mm
Film Thickness 5 μm
Flow Rate 1 mL/min
For Use With LC/MS and ELSD
Includes Trident™ inlet fitting
Length (Metric) 150 mm
Ligand Type Monomeric C18
Particle Shape Spherical
Particle Size 5 μm
pH 2.5 to 7.5
Pore Size 60 Å
Quantity 1 Ea.
Temperature 80°C
USP Type L1
Stationary Phase C18
Packing Material Type B Silica
Carbon Load 27%
Column Type Specialty/Application Specific
Endcapped Yes
Phase Reversed Phase
Material Stainless Steel
Type Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.