Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Baseplates
SDP

Catalog No. 06711829 Shop All Restek Corporation Products
Click to view available options
Length (English):
4 in.
8 in.
12 in.
Length (Metric):
10.2 cm
20.32 cm
30.48 cm

Catalog No. 06-711-829

Supplier: Restek™ 22026

Only null left
Add to Cart
Add to Cart

Base plates fit all stand alone Super Clean gas filters offered.

  • Material: Brass
  • Available single-position or 2-position or 3-position units
  • Single-position base plate unit measures: 10.2 x 10.2 x 4.8cm
  • 2-position base plate unit measures: 20.3 x 10.2 x 4.8cm
  • 3-position base plate unit measures: 30.5 x 10.2 x 4.8cm
  • Accepts 1/8 in. tubing

Specifications

Connection Type 0.25 in. Fitting
Type Filter Baseplate
For Use With (Equipment) Super-Clean™ gas filter
Material Brass
Dimensions (L x W x H) 8 x 4 x 1.87 in. (20.32 x 10.2 x 4.8 cm)
Length (English) 8 in.
Length (Metric) 20.32 cm
Width (English) 4 in.
Width (Metric) 10.2 cm
Height (English) 1.87 in.
Height (Metric) 4.8 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.