Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Caps and Septa for Screw-Thread Vials, 4.0mL, WISP 48 Style
SDP

Catalog No. p-4909485 Shop All Restek Corporation Products
Click to view available options
Quantity:
100/Pk.
1000/Pk.
Type:
Cap and Red Septa
Cap and Septa, Top Hat

For 4mL WISP 48 Style screw-thread vials.

  • Color: Black
  • Material: Polypropylene
  • Screw Thread Size: 13mm-425

Specifications

Material (Liner) PTFE/Silicone
Color Black
Material Polypropylene
Quantity 100/Pk.
Type Cap and Red Septa
Closure Size 13-425
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.