Learn More
Restek™ CarboBlack Packed Columns (On CarboBlack B): 1.5% XE60/1% H3PO4
Shop All Restek Corporation Products

Description
- Higher surface area of CarboBlack B support can hold up to a 10% loading of a nonsilicone liquid phase
- CarboBlack supports provide resolution and retention similar to Carbopack and Carbograph supports
- CarboBlack packings are treated with KOH or picric acid for basic or acidic compounds
- Special alcoholic beverage loadings are available
- Mesh Size: 60/80
Column Configuration Key: General - General Configuration
Specifications
Specifications
| Max. Temperature | 250°C |
| Length (Metric) | 1.8 m |
| Material | SilcoSmooth™ |
| Packing Material | CarboBlack B |
| Mesh Size | 60/80 |
| Diameter (Metric) Inner | 2 mm |
| Diameter (Metric) Outer | 3.17 mm |
| USP Type | S12 |
| Stationary Phase | 1.5% XE-60, 1% H3PO4 |
| For Use With (Equipment) | Varian 3700 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.