Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ CarboBlack Packed Columns (On CarboBlack B): 1% Rt-1510
SDP

Catalog No. 06714365 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
3.04 m
3.05 m
Diameter (Metric) Inner:
2 mm
2.1 mm
Material:
SilcoSmooth™
Stainless Steel
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Material
06-714-365 3.05 m 2 mm SilcoSmooth™
06-714-363 3.05 m 2 mm SilcoSmooth™
06-714-364 3.05 m 2 mm SilcoSmooth™
06-714-614 3.04 m 2 mm Stainless Steel
06-714-615 3.04 m 2.1 mm Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 06-714-365 Supplier Restek™ Supplier No. 80216820

Specifications

Max. Temperature 250°C
Temperature Range 50°C to 230°C
Length (Metric) 3.05 m
Material SilcoSmooth™
Packing Material CarboBlack B
Mesh Size 60/80
Diameter (Metric) Inner 2 mm
Diameter (Metric) Outer 3.17 mm
USP Type S12
Stationary Phase 1% Rt™-1510
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.