Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ CarboBlack Packed Columns (On CarboBlack B): 3% Rt-1500
SDP

Catalog No. 06714360 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
3.04 m
3.05 m
Material:
SilcoSmooth™
Stainless Steel
Type:
Agilent Configuration
General Configuration
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Material Type
06-714-360 3.05 m SilcoSmooth™ -
06-714-359 3.05 m SilcoSmooth™ Agilent Configuration
06-714-358 3.05 m SilcoSmooth™ General Configuration
06-714-612 3.04 m Stainless Steel General Configuration
06-714-361 3.05 m SilcoSmooth™ -
06-714-362 3.05 m SilcoSmooth™ -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06-714-360 Supplier Restek™ Supplier No. 80211820

Graphitized carbon black offers unique selectivity and very little adsorption for alcohol analyses.

  • Higher surface area of CarboBlack B support can hold up to a 10% loading of a nonsilicone liquid phase
  • CarboBlack supports provide resolution and retention similar to Carbopack and Carbograph supports
  • CarboBlack packings are treated with KOH or picric acid for basic or acidic compounds
  • Special alcoholic beverage loadings are available
  • Mesh Size: 80/120

Column Configuration Key: General - General Configuration; Agilent - Agilent 5880, 5890, 5987, 6890, 7890

Specifications

Max. Temperature 230°C
Temperature Range 50°C to 230°C
Length (Metric) 3.05 m
Material SilcoSmooth™
Packing Material CarboBlack B
Mesh Size 80/120
Diameter (Metric) Inner 2 mm
Diameter (Metric) Outer 3.17 mm
Stationary Phase 3% Rt™-1500
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.