Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ CarboBlack Packed Columns (On CarboBlack B): 4% Carbowax 20M
SDP

Catalog No. 06714293 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
For Use With (Equipment):
Configured for PE Auto Sys
Configured for SRI 8610C
Configured for SRI 9300
Configured for Shimadzu 9A
Varian/Vista Series, FID
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
06-714-293 Configured for SRI 8610C
06-714-289 Varian/Vista Series, FID
06-714-291 Configured for PE Auto Sys
06-714-292 Configured for Shimadzu 9A
06-714-294 Configured for SRI 9300
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 06-714-293 Supplier Restek™ Supplier No. 80116895

Graphitized carbon black offers unique selectivity and very little adsorption for alcohol analyses

  • CarboBlack B support, with its higher surface area, can hold up to a 10 percent loading of a nonsilicone liquid phase
  • CarboBlack supports provide resolution and retention similar to Carbopack™ and Carbograph supports
  • Treated with KOH or picric acid for basic or acidic compounds
  • Length: 2m (6.56 ft.)
  • I.D.: 2mm (0.08 in.)

Specifications

For Use With (Application) FAMEs, Polar Solvents, BTEX, Flavor and Fragrances, Glycols, Alcohols, Aromatics
Length (Metric) 2 m
Material SilcoSmooth™
Packing Material CarboBlack B
Mesh Size 60/80
Diameter (Metric) Inner 2 mm
Diameter (Metric) Outer 3.17 mm
Stationary Phase 4% Carbowax™ 20M
For Use With (Equipment) Configured for SRI 8610C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.