Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ CarboBlack Packed Columns (On CarboBlack B): 5% Carbowax 20M
SDP

Catalog No. 06714260 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
1.8 m
2 m
Diameter (Metric) Inner:
2 mm
2.1 mm
For Use With (Equipment):
General
Gow Mac 750
Hewlett Packard
PE Auto System
PE/Sigma
SRI 8610C
SRI 9300
Shimadzu 14A, 2014
Shimadzu 17A, 2010
Varian/Vista FID
Varian/Vista Series FID
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner For Use With (Equipment)
06-714-260 2 m 2 mm General
06-714-259 2 m 2 mm General
06-714-261 2 m 2 mm Hewlett Packard
06-714-264 2 m 2 mm PE Auto System
06-714-265 2 m 2 mm Shimadzu 14A, 2014
06-714-266 2 m 2 mm Shimadzu 17A, 2010
06-714-267 2 m 2 mm SRI 8610C
06-714-269 1.8 m 2 mm General
06-714-270 1.8 m 2 mm Hewlett Packard
06-714-704 1.8 m 2.1 mm General
06-714-262 2 m 2 mm Varian/Vista Series FID
06-714-263 2 m 2 mm PE/Sigma
06-714-268 2 m 2 mm SRI 9300
06-714-272 1.8 m 2 mm Varian/Vista FID
06-714-273 1.8 m 2 mm PE/Sigma
06-714-275 1.8 m 2 mm Shimadzu 14A, 2014
06-714-274 1.8 m 2 mm PE Auto System
06-714-276 1.8 m 2 mm Gow Mac 750
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 06-714-260 Supplier Restek™ Supplier No. 80105800901

Graphitized carbon black offers unique selectivity and very little adsorption for alcohol analyses

Provides resolution and retention similar to Carbopack™ and Carbograph supports

  • Higher surface area allows holding of up to a 10% loading of a nonsilicone liquid phase
  • Treated with KOH or picric acid for basic or acidic compounds
  • I.D.: 3.17mm

Initial 2 in. of column will be empty, to accommodate a needle

Specifications

Length (Metric) 2 m
Material SilcoSmooth™
Packing Material CarboBlack B
Mesh Size 80/120
Diameter (Metric) Inner 2 mm
Diameter (Metric) Outer 3.17 mm
Stationary Phase 5% Carbowax™ 20M
For Use With (Equipment) General
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.