Learn More
Restek™ CarboBlack Packed Columns (On CarboBlack B): 5% Carbowax 20M
Shop All Restek Corporation Products

Description
Provides resolution and retention similar to Carbopack™ and Carbograph supports
- Higher surface area allows holding of up to a 10% loading of a nonsilicone liquid phase
- Treated with KOH or picric acid for basic or acidic compounds
- I.D.: 3.17mm
Initial 2 in. of column will be empty, to accommodate a needle
Specifications
Specifications
| Length (Metric) | 1.8 m |
| Material | SilcoSmooth™ |
| Packing Material | CarboBlack B |
| Mesh Size | 60/80 |
| Diameter (Metric) Inner | 2 mm |
| Diameter (Metric) Outer | 3.17 mm |
| Stationary Phase | 5% Carbowax™ 20M |
| For Use With (Equipment) | Gow Mac 750 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.