Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ CarboBlack Packed Columns (On CarboBlack B): 6.6% Carbowax 20M
SDP

Catalog No. 06714280 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
1.8 m
2 m
2000 mm
For Use With (Equipment):
Agilent 6850
General
Hewlett Packard
PE Auto System
PE/Sigma
Varian
Varian/Vista Series FID
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) For Use With (Equipment)
06-714-280 2 m Varian/Vista Series FID
06-714-277 2 m General
06-714-278 2 m Hewlett Packard
06-714-279 2000 mm Agilent 6850
06-714-281 2 m PE/Sigma
06-714-282 2 m PE Auto System
06-714-609 1.8 m General
06-714-610 1.8 m Varian
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 06-714-280 Supplier Restek™ Supplier No. 80107820

Graphitized carbon black offers unique selectivity and very little adsorption for alcohol analyses.

  • Carbowax 20M-loaded CarboBlack packing
  • Higher surface area of CarboBlack B support can hold up to a 10% loading of a nonsilicone liquid phase
  • CarboBlack supports provide resolution and retention similar to Carbopack and Carbograph supports
  • CarboBlack packings are treated with KOH or picric acid for basic or acidic compounds
  • Special alcoholic beverage loadings are available

Column Configuration Key: General - General Configuration; Agilent - Agilent 5880, 5890, 5987, 6890, 7890

Specifications

Max. Temperature 230°C
For Use With (Application) FAMEs, Polar Solvents, BTEX, Flavor and Fragrances, Glycols, Alcohols, Aromatics
Temperature Range 60°C to 225°C
Length (Metric) 2 m
Material SilcoSmooth™
Packing Material CarboBlack B
Mesh Size 80/120
Diameter (Metric) Inner 2 mm
Diameter (Metric) Outer 3.17 mm
USP Type G16
Stationary Phase 6.6% Carbowax™ 20M
For Use With (Equipment) Varian/Vista Series FID
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.