Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ CarboBlack Packed Columns (On CarboBlack C): 0.1% Rt-1000
SDP

Catalog No. 06714339 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
2 mm
2.1 mm
Diameter (Metric) Outer:
3.1 mm
3.175 mm
For Use With (Equipment):
General
Hewlett Packard
PE 900-3920, Sigma 1,2,3
PE Auto system
SRI 8610C
Varian 3700, Vista Series FID
Material:
SilcoSmooth™
Siltek-treated Stainless Steel
Stainless Steel
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Diameter (Metric) Outer For Use With (Equipment) Material
06-714-339 2 mm 3.1 mm Hewlett Packard SilcoSmooth™
06-714-342 2 mm 3.1 mm PE Auto system SilcoSmooth™
06-714-338 2 mm 3.1 mm General SilcoSmooth™
06-714-340 2 mm 3.1 mm Varian 3700, Vista Series FID SilcoSmooth™
06-714-341 2 mm 3.1 mm PE 900-3920, Sigma 1,2,3 SilcoSmooth™
06-714-343 2 mm 3.175 mm SRI 8610C Siltek-treated Stainless Steel
06-714-620 2.1 mm 3.1 mm General Stainless Steel
06-714-621 2.1 mm 3.1 mm Hewlett Packard Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 06-714-339 Supplier Restek™ Supplier No. 80205810
Add to Cart
Add to Cart

Graphitized carbon black offers unique selectivity and very little adsorption for alcohol analyses.

  • CarboBlack C support can hold up to a 1% loading of a nonsilicone liquid phase
  • CarboBlack supports provide resolution and retention similar to Carbopack and Carbograph supports
  • CarboBlack packings are treated with KOH or picric acid for basic or acidic compounds
  • Special alcoholic beverage loadings are available
  • Mesh Size: 80/100

Column Configuration Key: General - General Configuration; Agilent - Agilent 5880, 5890, 5987, 6890, 7890; PE Auto Sys - PE Auto System 8300, 8400, 8700, Clarus 500; Varian - Varian 3700, Vista Series, FID; PE/Sigma - PE 900-3920, Sigma 1,2,3

Specifications

Max. Temperature 250°C
For Use With (Application) GC
Temperature Range 50°C to 250°C
Length (Metric) 1.8 m
Material SilcoSmooth™
Packing Material CarboBlack C
Mesh Size 80/100
Diameter (Metric) Inner 2 mm
Diameter (Metric) Outer 3.1 mm
USP Type G35
Stationary Phase 0.1% Rt™-1000
For Use With (Equipment) Hewlett Packard
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.