Learn More
Restek™ CarboBlack Packed Columns (On CarboBlack C): 0.19% Picric Acid
Shop All Restek Corporation Products

Description
- CarboBlack C support can hold up to a 1% loading of a nonsilicone liquid phase
- CarboBlack supports provide resolution and retention similar to Carbopack and Carbograph supports
- CarboBlack packings are treated with KOH or picric acid for basic or acidic compounds
- Special alcoholic beverage loadings are available
- Mesh Size: 80/100
Column Configuration Key: General - General Configuration; Agilent - Agilent 5880, 5890, 5987, 6890, 7890; PE Auto Sys - PE Auto System 8300, 8400, 8700, Clarus 500.
Specifications
Specifications
| Max. Temperature | 125°C |
| For Use With (Application) | GC |
| Length (Metric) | 2 m |
| Material | SilcoSmooth™ |
| Packing Material | CarboBlack C |
| Mesh Size | 80/100 |
| Diameter (Metric) Inner | 2 mm |
| Diameter (Metric) Outer | 3.1 mm |
| Stationary Phase | 0.19% Picric Acid |
| For Use With (Equipment) | Hewlett Packard |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.