Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ CarboBlack Packed Columns (On CarboBlack C): 0.2% Carbowax 1500
SDP

Catalog No. 06714296 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
1828.8 mm
2 m
2000 mm
For Use With (Equipment):
Agilent 5880, 5890, 5987, 6890, 7890
General
Gow Mac 580
Hewlett Packard
PE 900-3920
PE Auto system
PerkinElmer Auto System 8300, 8400, 8700, Clarus 500 (C500)
Varian/Vista Series FID
Material:
SilcoSmooth™
Siltek-treated Stainless Steel
Stainless Steel
Mesh Size:
60/80
80/100
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) For Use With (Equipment) Material Mesh Size
06-714-296 2 m Hewlett Packard SilcoSmooth™ 60/80
06-714-295 2 m General SilcoSmooth™ 60/80
06-714-301 2 m General SilcoSmooth™ 80/100
06-714-302 2 m Hewlett Packard SilcoSmooth™ 80/100
06-714-297 2 m Varian/Vista Series FID SilcoSmooth™ 60/80
06-714-298 2 m PE 900-3920 SilcoSmooth™ 60/80
06-714-299 2 m PE Auto system SilcoSmooth™ 60/80
06-714-300 2000 mm PerkinElmer Auto System 8300, 8400, 8700, Clarus 500 (C500) Siltek-treated Stainless Steel 60/80
06-714-303 2000 mm Agilent 5880, 5890, 5987, 6890, 7890 Siltek-treated Stainless Steel 80/100
06-714-304 2 m Varian/Vista Series FID SilcoSmooth™ 80/100
06-714-305 2 m PE 900-3920 SilcoSmooth™ 80/100
06-714-306 2 m PE Auto system SilcoSmooth™ 80/100
06-714-619 1828.8 mm Gow Mac 580 Stainless Steel 80/100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 06-714-296 Supplier Restek™ Supplier No. 80121810

Graphitized carbon black offers unique selectivity and very little adsorption for alcohol analyses.

  • CarboBlack C support can hold up to a 1% loading of a nonsilicone liquid phase
  • CarboBlack supports provide resolution and retention similar to Carbopack and Carbograph supports
  • CarboBlack packings are treated with KOH or picric acid for basic or acidic compounds
  • Special alcoholic beverage loadings are available

Column Configuration Key: General - General Configuration

Specifications

Max. Temperature 175°C
For Use With (Application) GC
Length (Metric) 2 m
Material SilcoSmooth™
Packing Material CarboBlack C
Mesh Size 60/80
Diameter (Metric) Inner 2 mm
Diameter (Metric) Outer 3.1 mm
USP Type G39
Stationary Phase 0.2% Carbowax™ 1500
For Use With (Equipment) Hewlett Packard
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.