Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ CarboBlack Packed Columns (On CarboBlack C): 0.3% Carbowax 20M
SDP

Catalog No. 06714283 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
For Use With (Equipment):
General, OnCol
Hewlett Packard
PE/Sigma
Varian/Vista
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
06-714-283 General, OnCol
06-714-285 Varian/Vista
06-714-284 Hewlett Packard
06-714-286 PE/Sigma
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-714-283 Supplier Restek™ Supplier No. 80111800

Specifications

Max. Temperature 230°C
For Use With (Application) GC
Temperature Range 60°C to 225°C
Length (Metric) 0.75 m
Material SilcoSmooth™
Packing Material CarboBlack C
Mesh Size 60/80
Diameter (Metric) Inner 3.1 mm
Diameter (Metric) Outer 4.7 mm
USP Type G16
Stationary Phase 0.3% Carbowax™ 20M
For Use With (Equipment) General, OnCol
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.