Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ CarboBlack Packings
SDP

Catalog No. 06712942
Click to view available options
Particle Size:
60/80 Mesh
80/100 Mesh
80/120 Mesh
Material:
0.19% Picric Acid on CarboBlack C
5% Carbowax 20 M on CarboBlack B
6.6% Carbowax 20 M on CarboBlack B
CarboBlack B
CarboBlack C
Max. Temperature:
120°C
225°C
500°C

Graphitized carbon black offers unique selectivity and very little adsorption.

  • CarboBlack B with its higher surface area supports up to 10% loading of a nonsilicone liquid phase
  • CarboBlack C supports up to 1% loading of a nonsilicone liquid phase
  • Carbowax 20M-loaded CarboBlack packings are available
  • CarboBlack packings are treated with KOH or picric acid for basic or acidic compounds
  • Minimum order quantity: 10g

Specifications

Max. Temperature 500°C
Particle Size 80/120 Mesh
Type Packing Material
Material CarboBlack B
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.