Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ CarboFrit-Packed Inlet Liners for Agilent GCs
SDP

Catalog No. 06711066 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Product Type:
IP Single Taper Inlet Liner
IP Straight Inlet Liner
Quantity:
1/Pk.
25/Pk.
5/Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Quantity
06-711-066 IP Single Taper Inlet Liner 1/Pk.
06-717-907 IP Straight Inlet Liner 5/Pk.
06-711-004 IP Straight Inlet Liner 1/Pk.
06-718-002 IP Single Taper Inlet Liner 25/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-711-066 Supplier Restek™ Supplier No. 20798209.1

For Agilent GCs equipped with split/splitless inlets.

  • Trace, active samples >2μL
  • Geometry: Straight
  • Material: Borosilicate Glass
  • Deactivation: Intermediate Polarity (IP)
  • Packing: CarboFrit
  • Liner ID: 4.0mm
  • OD: 6.5mm
  • Length: 78.5mm

Specifications

Length (Metric) 7.85 cm
Packing Material CarboFrit
Product Type IP Single Taper Inlet Liner
Quantity 1/Pk.
Diameter (Metric) Inner 0.4 cm
Diameter (Metric) Outer 0.65 cm
For Use With (Equipment) Agilent GCs Equipped with Split/Splitless Inlets
Liner Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.