Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Chromosorb Packed Columns: 10% TCEP
SDP

Catalog No. 06714318 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
2.4 m
2.5 m
Diameter (Metric) Inner:
2 mm
2.1 mm
For Use With (Equipment):
Configured for PE Auto system
General Configuration
PE 900-3920, Sigma 1,2,3
Varian 3700, Vista Series FID
Material:
SilcoSmooth™
Stainless Steel
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner For Use With (Equipment) Material
06-714-318 2.5 m 2 mm Configured for PE Auto system SilcoSmooth™
06-714-632 2.4 m 2.1 mm General Configuration Stainless Steel
06-714-314 2.5 m 2 mm General Configuration SilcoSmooth™
06-714-317 2.5 m 2 mm PE 900-3920, Sigma 1,2,3 SilcoSmooth™
06-714-316 2.5 m 2 mm Varian 3700, Vista Series FID SilcoSmooth™
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 06-714-318 Supplier Restek™ Supplier No. 80126840

Non-bonded stationary phase packed columns.

  • Stainless-steel tubing
  • Mesh: 100/120 Chromosorb PAW
  • O.D.: 0.125 in.

Column Configuration Key: General - General Configuration

Specifications

Max. Temperature 175°C
For Use With (Application) GC
Temperature Range 0°C to 175°C
Length (Metric) 2.5 m
Material SilcoSmooth™
Packing Material Chromosorb
Mesh Size 100/120
Diameter (Metric) Inner 2 mm
Diameter (Metric) Outer 3.1 mm
Stationary Phase 10% TCEP
For Use With (Equipment) Configured for PE Auto system
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.