Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Chromosorb Packed Columns: 3% Rt-101
SDP

Catalog No. 06714417 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
1.8 m
2 m
Diameter (Metric) Inner:
2 mm
2.1 mm
For Use With (Equipment):
Agilent 6850 configuration
Configured for PE 900-3920
Configured for PE Auto system
Configured for Varian 3700
General Configuration
Hewlett Packard
Shimadzu 14A, 2014
Material:
SilcoSmooth™
Stainless Steel
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner For Use With (Equipment) Material
06-714-417 2 m 2 mm Agilent 6850 configuration Stainless Steel
06-714-625 1.8 m 2.1 mm General Configuration Stainless Steel
06-714-416 2 m 2 mm Hewlett Packard SilcoSmooth™
06-714-421 2 m 2 mm Shimadzu 14A, 2014 Stainless Steel
06-714-418 2 m 2 mm Configured for Varian 3700 SilcoSmooth™
06-714-420 2 m 2 mm Configured for PE Auto system SilcoSmooth™
06-714-419 2 m 2 mm Configured for PE 900-3920 SilcoSmooth™
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 06-714-417 Supplier Restek™ Supplier No. 80400810901

Non-bonded stationary phase packed columns.

  • Mesh: 100/120 Silcoport W
    • O.D.: 0.125 in.

Column Configuration Key: General - General Configuration; Agilent - Agilent 5880, 5890, 5987, 6890, 7890

Specifications

Max. Temperature 350°C
For Use With (Application) GC
Length (Metric) 2 m
Material Stainless Steel
Packing Material Chromosorb, Silcoport™ W
Mesh Size 100/120
Diameter (Metric) Inner 2 mm
Diameter (Metric) Outer 0.317 cm
Length (English) 78.7 in.
Diameter (English) Inner 0.078 in.
Stationary Phase 3% Rt™-101
For Use With (Equipment) Agilent 6850 configuration
Diameter (English) Outer 0.125 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.