Learn More
Description
- Mesh: 100/120 Silcoport W
- O.D.: 0.125 in.
Column Configuration Key: General - General Configuration; Agilent - Agilent 5880, 5890, 5987, 6890, 7890
Specifications
Specifications
| Max. Temperature | 350°C |
| For Use With (Application) | GC |
| Length (Metric) | 2 m |
| Material | Stainless Steel |
| Packing Material | Chromosorb, Silcoport™ W |
| Mesh Size | 100/120 |
| Diameter (Metric) Inner | 2 mm |
| Diameter (Metric) Outer | 0.317 cm |
| Length (English) | 78.7 in. |
| Diameter (English) Inner | 0.078 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
